Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668AQGTS
- Zoro # G723437395
product price:Â
$
1,426.99
/ea
Key Features
Assembly
Partially Assembled
Overall Depth
42 in
Support Style
Cylinder
Standards
ISO 22196
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668AQGTS
- Zoro #
- G723437395
- UPC #
- 819085018486
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Standards
- ISO 22196
- Item
- Table
- Includes Game Top
- Game Top Included
- Structural Material
- Polyethylene
- Frame Color
- Aqua
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Product Type
- Table
- Ballast Capacity
- 200 lb
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Aqua
- Tabletop Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.