Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668BYS
- Zoro # G423436636
product price:Â
$
1,223.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Flammability Standards
CAL 133, UL 94 HB
Shape
Circle
Product Type
Table
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668BYS
- Zoro #
- G423436636
- UPC #
- 819085015751
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Product Type
- Table
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Color
- Burgundy
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Burgundy
- Item
- Table
- Ballast Capacity
- 200 lb
- Includes Game Top
- No Game Top
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.