Anchor Table
- Mfr # 42SDUBMB
- Zoro # G723437180
product price:Â
$
2,048.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Assembly
Partially Assembled
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBMB
- Zoro #
- G723437180
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Product Type
- Table
- Item
- Anchor Table
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.