Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668CVGT
- Zoro # G623436900
product price:Â
$
1,336.99
/ea
Key Features
Overall Diameter
42 in
Overall Depth
42 in
Includes Mounting Hardware
Mounting Hardware Included
Includes Game Top
Game Top Included
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668CVGT
- Zoro #
- G623436900
- UPC #
- 819085018486
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- Game Top Included
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Tabletop Material
- Polyethylene
- Item
- Table
- Frame Color
- Canvas
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Canvas
- Standards
- ISO 22196
- Structural Material
- Polyethylene
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.