Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABMS
- Zoro # G223437314
product price:Â
$
2,507.99
/ea
Key Features
Assembly
Partially Assembled
Tabletop Material
High Pressure Laminate
Model Name
Endurance(TM) Round Base Table
Overall Depth
42 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABMS
- Zoro #
- G223437314
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Structural Material
- Steel
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Support Style
- Cylinder
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Number of Seals
- 4
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.