Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668MBGTS
- Zoro # G823430722
product price:Â
$
1,426.99
/ea
Key Features
Tabletop Color
Midnight Blue
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Partially Assembled
Overall Depth
42 in
Overall Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668MBGTS
- Zoro #
- G823430722
- UPC #
- 819085018455
- Country of Origin
- United States
- Tabletop Color
- Midnight Blue
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 200 lb
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Support Style
- Cylinder
- Includes Game Top
- Game Top Included
- Standards
- ISO 22196
- Product Type
- Table
- Frame Color
- Midnight Blue
- Item
- Table
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.