Anchor Table
- Mfr # 48R6DUBGYADA
- Zoro # G423436995
product price:Â
$
2,683.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Structural Material
Steel
Includes Game Top
No Game Top
Frame Color
Black
Overall Diameter
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DUBGYADA
- Zoro #
- G423436995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Details
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Model Name
- ADA Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 5
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.