Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SEGT
- Zoro # G523436901
product price:Â
$
1,336.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Standards
ISO 22196
Overall Height
28 in
Assembly
Partially Assembled
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670SEGT
- Zoro #
- G523436901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Color
- Seagrass
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Seagrass
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.