Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBTDADA
- Zoro # G923437676
product price:Â
$
1,987.99
/ea
Key Features
Standards
ISO 22196
Tabletop Material
High Pressure Laminate
Accepts Ballast
Ballast Not Accepted
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBTDADA
- Zoro #
- G923437676
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Frame Color
- Black
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Number of Seals
- 3
- Seat Color
- Tide
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.