Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SES
- Zoro # G023436784
product price:Â
$
1,223.99
/ea
Key Features
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Overall Depth
42 in
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SES
- Zoro #
- G023436784
- UPC #
- 819085015751
- Country of Origin
- United States
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Frame Color
- Seagrass
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Seagrass
- Product Type
- Table
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Polyethylene
- Item
- Table
- Ballast Capacity
- 200 lb
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.