Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670AQGTS
- Zoro # G523430527
product price:Â
$
1,426.99
/ea
Key Features
Product Type
Table
Overall Diameter
42 in
Assembly
Partially Assembled
Structural Material
Polyethylene
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670AQGTS
- Zoro #
- G523430527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Product Type
- Table
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
- Frame Color
- Aqua
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Aqua
- Item
- Table
- Includes Game Top
- Game Top Included
- Tabletop Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Cascade Base Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.