Table
- Mfr # 66750OCGT
- Zoro # G323437849
product price:Â
$
1,498.99
/ea
Key Features
Support Style
X-Base
Includes Game Top
Game Top Included
Overall Depth
42 in
Features
Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Model Name
Endurance(TM) 42 in Square X-Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750OCGT
- Zoro #
- G323437849
- UPC #
- 819085013481
- Country of Origin
- United States
- Support Style
- X-Base
- Includes Game Top
- Game Top Included
- Item
- Table
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Structural Material
- Polyethylene
- Product Type
- Table
- Standards
- ISO 22196
- Tabletop Color
- Overcast
- Frame Color
- Overcast
- Tabletop Material
- Polyethylene
- Shape
- Square
- Ballast Capacity
- 100 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.