Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363OCS
- Zoro # G323436866
product price:Â
$
1,409.99
/ea
Key Features
Assembly
Partially Assembled
Tabletop Color
Overcast
Includes Game Top
No Game Top
Accepts Ballast
Ballast Accepted
Model Name
Summit Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363OCS
- Zoro #
- G323436866
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Tabletop Color
- Overcast
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Table
- Tabletop Material
- Laminate
- Structural Material
- Polyethylene
- Features
- Item
- Table
- Frame Color
- Overcast
- Standards
- ISO
- Product Type
- Table
Dimensions
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.