Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343SGS
- Zoro # G023434636
product price:Â
$
1,314.99
/ea
Key Features
Standards
ISO
Structural Material
Polyethylene
Product Type
Table
Overall Width
22 in
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343SGS
- Zoro #
- G023434636
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Structural Material
- Polyethylene
- Product Type
- Table
- Model Name
- Summit Side Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Tabletop Color
- Stone Gray
- Features
- Frame Color
- Stone Gray
- Item
- Low Table
Dimensions
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.