Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BYS
- Zoro # G923437652
product price:Â
$
1,223.99
/ea
Key Features
Overall Depth
42 in
Frame Color
Burgundy
Includes Mounting Hardware
Mounting Hardware Included
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BYS
- Zoro #
- G923437652
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Burgundy
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Burgundy
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Shape
- Circle
- Item
- Table
- Product Type
- Table
- Standards
- ISO 22196
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.