Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670IGGTS
- Zoro # G623434470
product price:Â
$
1,426.99
/ea
Key Features
Tabletop Material
Polyethylene
Overall Height
28 in
Structural Material
Polyethylene
Assembly
Partially Assembled
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670IGGTS
- Zoro #
- G623434470
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Indigo
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
- Standards
- ISO 22196
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Includes Game Top
- Game Top Included
- Model Name
- Endurance(TM) Cascade Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Indigo
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.