Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751CL
- Zoro # G723436848
product price:Â
$
1,524.99
/ea
Key Features
Model Name
Endurance(TM) 48 in Round X-Base Table
Accepts Ballast
Ballast Accepted
Assembly
Partially Assembled
Support Style
X-Base
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66751CL
- Zoro #
- G723436848
- UPC #
- 819085015720
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 48 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Details
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Support Style
- X-Base
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Ballast Capacity
- 100 lb
- Product Type
- Table
- Structural Material
- Polyethylene
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Claylight
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Item
- Table
- Frame Color
- Claylight
- Shape
- Circle
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.