Table
- Mfr # 670MSS
- Zoro # G423435134
product price:Â
$
1,223.99
/ea
Key Features
Product Type
Table
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Standards
ISO 22196
Tabletop Color
Moss
Model Name
Endurance(TM) Cascade Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670MSS
- Zoro #
- G423435134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Product Type
- Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Tabletop Color
- Moss
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Material
- Polyethylene
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Partially Assembled
- Frame Color
- Moss
- Shape
- Circle
- Item
- Table
- Structural Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.