Table
- Mfr # 670SBS
- Zoro # G823435901
product price:Â
$
1,223.99
/ea
Key Features
Overall Diameter
42 in
Product Type
Table
Tabletop Color
Slate Blue
Overall Height
28 in
Frame Color
Slate Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670SBS
- Zoro #
- G823435901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Product Type
- Table
- Tabletop Color
- Slate Blue
- Frame Color
- Slate Blue
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.