Table
- Mfr # 670SDGTS
- Zoro # G523436178
product price:Â
$
1,426.99
/ea
Key Features
Overall Diameter
42 in
Frame Color
Sand
Overall Depth
42 in
Overall Height
28 in
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SDGTS
- Zoro #
- G523436178
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Sand
- Includes Game Top
- Game Top Included
- Shape
- Circle
- Standards
- ISO 22196
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Color
- Sand
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Product Type
- Table
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.