Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SGGTS
- Zoro # G423431426
product price:Â
$
1,426.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Material
Polyethylene
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Depth
42 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SGGTS
- Zoro #
- G423431426
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- Game Top Included
- Standards
- ISO 22196
- Tabletop Color
- Stone Gray
- Model Name
- Endurance(TM) Cascade Base Table
- Frame Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Item
- Table
- Structural Material
- Polyethylene
- Product Type
- Table
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.