Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 42SDGX
- Zoro # G323434862
product price:Â
$
1,574.99
/ea
Key Features
Tabletop Color
Grey Nebula
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Tabletop Material
High Pressure Laminate
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDGX
- Zoro #
- G323434862
- UPC #
- 819085016079
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Product Type
- Table
- Item
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance X-Base Laminate Table
- Structural Material
- High Pressure Laminate
- Standards
- ISO 22196
- Ballast Capacity
- 100 lb
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.