Shop All Desks
Cortech
Wall Mount Desk, 24" D, 36" W, 29" H, Black, Laminate
Mfr # 7603BK
Zoro # G5462091
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount Desk
- Overall Width 36"
- Overall Depth 24"
- Overall Height 29"
- Material Laminate
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 24" |
Overall Height | 29" |
Height | 29" |
Width | 36" |
Details
Description
Institutional Desk, Series Endurance, Color Black, Assembly No Assembly Required, Standards Flame Retardant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- Cortech Desks