Shop CORTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe
- Mfr # 220HO
- Zoro # G723436589
product price:Â
$
2,064.99
/ea
Key Features
Features
Ligature Resistant
Ligature Resistant
Number of Doors
0
Model Name
Sequoia(TM) Wood Grain Wardrobe
Flammability Standards
CAL 133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220HO
- Zoro #
- G723436589
- UPC #
- -
- Country of Origin
- United States
- Features
- Ligature Resistant
- Ligature Resistant
- Number of Doors
- 0
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Flammability Standards
- CAL 133
- Number of Shelves
- 4
- Color
- Heritage Oak
- Number of Storage Compartments
- 4
- Standards
- ISO
- Item
- Wardrobe
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Heritage Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 23 in
- Overall Height
- 56 in
- Fits Chest Size
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.