Locker
- Mfr # 7300CL
- Zoro # G423430528
product price:Â
$
2,159.99
/ea
Key Features
Standards
ISO 22196
Number of Shelves
2
Ligature Resistant
Ligature Resistant
Features
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300CL
- Zoro #
- G423430528
- UPC #
- 819085016888
- Country of Origin
- United States
- Standards
- ISO 22196
- Number of Shelves
- 2
- Ligature Resistant
- Ligature Resistant
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Storage Compartments
- 3
- Material
- Polyethylene
- Locking Mechanism
- Combination Lock
- Includes Master Key
- Master Key Included
- Model Name
- Endurance(TM) Locker
- Item
- Locker
- Color
- Claylight
- Number of Doors
- 1
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 26 in
- Overall Height
- 78 1/2 in
- Overall Depth
- 26 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.