Wardrobe
- Mfr # 221CD
- Zoro # G023945262
product price:Â
$
2,295.99
/ea
Key Features
Overall Height
56 in
Overall Depth
18 in
Ligature Resistant
Ligature Resistant
Color
Coastal Driftwood
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221CD
- Zoro #
- G023945262
- UPC #
- -
- Country of Origin
- United States
- Item
- Wardrobe
- Ligature Resistant
- Ligature Resistant
- Color
- Coastal Driftwood
- Material
- Polyethylene
- Number of Shelves
- 5
- Flammability Standards
- CAL 133
- Standards
- ISO
- Number of Storage Compartments
- 4
- Features
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
- Number of Doors
- 1
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Shell Material
- Polyethylene
- Wire Color
- Coastal Driftwood
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 18 in
- Overall Width
- 23 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.