Shop CORTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe
- Mfr # 221NO
- Zoro # G723946941
product price:Â
$
2,295.99
/ea
Key Features
Overall Height
56 in
Flammability Standards
CAL 133
Model Name
Sequoia(TM) Wood Grain Wardrobe
Color
Natural Oak
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221NO
- Zoro #
- G723946941
- UPC #
- -
- Country of Origin
- United States
- Item
- Wardrobe
- Flammability Standards
- CAL 133
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Color
- Natural Oak
- Number of Storage Compartments
- 4
- Material
- Polyethylene
- Number of Doors
- 1
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 5
- Standards
- ISO
- Features
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
- Shell Material
- Polyethylene
- Wire Color
- Natural Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 18 in
- Overall Width
- 23 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.