Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker
- Mfr # 7200CL
- Zoro # G523437823
product price:Â
$
1,784.99
/ea
Key Features
Overall Width
26 in
Number of Storage Compartments
3
Flammability Standards
CAL 133, UL 94 HB
Model Name
Endurance(TM) Locker
Number of Doors
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200CL
- Zoro #
- G523437823
- UPC #
- -
- Country of Origin
- United States
- Number of Storage Compartments
- 3
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Locker
- Number of Doors
- 0
- Color
- Claylight
- Item
- Locker
- Number of Shelves
- 2
- Standards
- ISO
- Wire Color
- Claylight
Dimensions
- Overall Width
- 26 in
- Overall Depth
- 26 in
- Overall Height
- 78 1/2 in
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.