Wardrobe
- Mfr # 221WN
- Zoro # G223946403
product price:Â
$
2,295.99
/ea
Key Features
Features
Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
Overall Height
56 in
Standards
ISO
Overall Depth
18 in
Number of Storage Compartments
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221WN
- Zoro #
- G223946403
- UPC #
- -
- Country of Origin
- United States
- Item
- Wardrobe
- Features
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
- Standards
- ISO
- Number of Storage Compartments
- 4
- Flammability Standards
- CAL 133
- Number of Doors
- 1
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 5
- Material
- Polyethylene
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Color
- Walnut
- Shell Material
- Polyethylene
- Wire Color
- Walnut
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 18 in
- Overall Width
- 23 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.