Shop TENNSCO

Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Tier, Medium Gray

  • Mfr # TTS-121524-1MG
  • Zoro # G0152175

product price: 
$
329.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TTS-121524-1MG
Zoro #
G0152175
UPC #
-
Country of Origin
United States
Color
Medium Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (3) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Locker Door Type
Louvered
Locker Color Family
Grays
Hooks per Opening
3
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Legs
Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Legs Included
Yes
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Number of Openings
3
Tier
Three
Handle Type
Recessed Lift
Hook Type
(3) Hooks
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
3
Includes Number Plates
Yes
Number of Lockers
3
Number of Units Wide
1
Frame Assembled
Assembled
Locker Color
Medium Gray

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 22 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.