Shop CORTELCO
See all product information
Create Account
255444VBA20M Standard Phone - Ash - 1 x Phone Line - Hearing Aid Compatible
- Mfr # 2554-V-AS
- Zoro # G010029050
product price:Â
$
70.89
/ea
Key Features
Color
Ash
Features
Volume Control
Standards
ADA Compliant
Type
Standard Phone
Phone Line (RJ-11)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2554-V-AS
- Zoro #
- G010029050
- UPC #
- 48044255437
- Country of Origin
- United States
- Item
- Standard Phone
- Color
- Ash
- Features
- Volume Control
- Standards
- ADA Compliant
- Type
- Standard Phone
- Phone Line (RJ-11)
- Yes
- Number of Phone Lines
- 1
- Mounting
- Wall
- Hearing Aid Compatible
- Yes
- Mount Type
- Wall Mountable
- Total Number of Phone Lines
- 1
Description
Cortelco traditional mini-wall phone- Tone dial - Single-gong ringer- Ringer volume control- Handset volume control dial on handset-Installation via pigtail - Ash with gray buttons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.