Shop All Sign Posts
Cortina Safety Products
EASY GRAB DELINEATOR POST FLARED
Mfr # 03-734
Zoro # G0591906
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Width 16-1/2"
- Material Polyethylene
- Color Orange
- Diameter 16-1/2"
Product Information
- Brand Cortina Safety Products
- MFR # 03-734
- Zoro # G0591906
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 45" |
Width | 16-1/2" |
Diameter | 16-1/2" |
Details
Description
EASY GRAB DELINEATOR POST FLARED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- TRACTEL Rope Grab, For Rope Size 1/2", Aluminum (DK2L1Z)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM502TL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- NMC Post Drive Cap (PDC)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- Cortina Safety Products Signs