Shop All Sign Posts
Tapco
Sign Post, Green, Steel, 12 ft L
Mfr # 054-00006
Zoro # G2526666
Sold in multiples of 10 for $384.90
Item requires special delivery charges. A $26.00 per item surcharge will be applied.
$384.90
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 1-1/4, 3-1/8"
- Depth 1-15/32"
- Material Steel
- Post Style U-Channel
Product Information
- Brand Tapco
- MFR # 054-00006
- Zoro # G2526666
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 12 ft. |
Width | 1-1/4, 3-1/8" |
Depth | 1-15/32" |
Sign Post Width | 3 3/16 in |
Sign Post Depth | 1 15/32 in |
Sign Post Length | 144 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | Full Length |
Details
Description
Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Powder Coated, Sign Post Length 144 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Original, Unlined, 30x30 (B1212)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- MSA SAFETY Filter, Bayonet, P100, Nuisance Level OV OZ, Magenta, 2 PK, NIOSH (818343)
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- Tapco Sign Posts