Shop CORTINA SAFETY PRODUCTS
See all product information
N Cade Barricade
Mfr # 97-01-006-01
Zoro # G723941076
product price:Â $66.65
/eaKey Features
Meets NCHRP 350 Testing Criteria
Yes
Bottom Panel Height
24 in
Empty Weight
13 lb
Frame Material
Plastic
Overall Height
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 97-01-006-01
- Zoro #
- G723941076
- UPC #
- 737415005664
- Country of Origin
- United States
Dimensions
- Bottom Panel Height
- 24 in
- Overall Height
- 36 in
- Top Panel Height
- 12 in
- Overall Length
- 14 in
- Top Panel Width
- 24 in
- Overall Depth
- 25 3/8 in
Details
- Item
- N Cade Barricade
- Meets NCHRP 350 Testing Criteria
- Yes
- Empty Weight
- 13 lb
- Frame Material
- Plastic
- Accepts Light
- Yes
- Barricade Color
- White
- Replaceable Panels
- Yes
- Standards
- MUTCD, NCHRP-350
- Style
- A-Frame
- Features
- Injection Molded High Impact Resin, Narrow Applications
- Product Type
- Barricade
Description
N Cade Barricade, Product Type Barricade, Style A-Frame, Empty Weight 13 lb, Reflective Grade Not Applicable, Barricade Color White, Overall Depth 25 3/8 in, Overall Height 36 in, Overall Length 14 in, Legend Not Applicable, Includes Not Applicable, Frame Material Plastic, Weight When Filled with Water Not Applicable, Panel Material Not Applicable, Features Injection Molded High Impact Resin, Narrow Applications, Standards MUTCD, NCHRP-350, Accepts Light Yes, Bottom Panel Height 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.