Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cosco 12 ft Aluminum Stepladder 20309T1ASE

12 ft Aluminum Stepladder (Discontinued)

  • Mfr # 20309T1ASE
  • Zoro # G7820367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20309T1ASE
Zoro #
G7820367
UPC #
44681203152
Country of Origin
China

Dimensions

Ladder Height
12 ft

Details

Item
Stepladder
Stepladder Item
Telescoping Stepladder
ANSI Type
IA
Material
Aluminum

Description

Cosco's 12' Telescoping ladder. The COSCO SmartClose Telescoping Ladder is the perfect ladder for homeowners and do-it-yourselfers, because it is easy to use, pinch-free, and can be carried and stored anywhere.
This compact and lightweight ladder extends by the foot, adjusting to the right height for any job. The pinch-free closure uses a patented SmartClose system that soft-closes for safety and convenience. Locking indicators at each step delivers security and stability so you can climb with confidence. Green means it is safe to climb.
Made with industrial-grade aluminum with a 300-pound load capacity and an ANSI Type 1A rating.
For over 75 years, COSCO Home and Office Products continues to be the company that comes to mind when the balance of form and function is paramount. COSCO's vision lives at the intersection of trusted utility and innovative design. Smart. By Design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.