Shop All Facility Signs
Cosco
Business Hours Sign, 15x19, Red, 19" Height, 15" Width
Mfr # 098072
Zoro # G7204526
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Business Hours
- Width 15"
- Height 19"
- Material Plastic
- Color Red
Product Information
- Brand Cosco
- MFR # 098072
- Zoro # G7204526
- UPC # 039956980722
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 15" |
Height | 19" |
Size | 15 x 19 |
Details
Description
Business Hours Sign,15x19,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 0, Black, PK50 (2951)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (DSG-BNS-02-L)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- NMC First Aid Sign - Bilingual, SPSA119R (SPSA119R)
- Cosco Facility Signs