
One-Color Felt Stamp Pad 2000 PLUS, #1, 4.25 x 2.75, Red, 12PK
Mfr # 090410-CT
Zoro # G723333000
product price:Â $37.29
/pk 12, $3.11/eaKey Features
Type
Conventional Pad
Ink Color
Red
Length
2-3/4 in
Size
#1
Width
4-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
090410-CT
Zoro #
G723333000
UPC #
-
Country of Origin
Austria
Dimensions
Length
2-3/4 in
Size
#1
Width
4-1/4 in
Details
Type
Conventional Pad
Ink Color
Red
Item
Stamp Pad
Description
Produce crisp, detailed impressions. Superior felt surface delivers better stamp coverage while ensuring long-lasting performance. Compatible with a variety of hand-stamp sizes. Re-inkable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.