Shop COSCO
See all product information
Step Stools, 2 Steps, 20.5" Overall Height, Steel, Black/Gray
Mfr # 11308PBL1E
Zoro # G905731785
product price:Â $95.15
/eaKey Features
Base Depth
2.75"
Bottom Width
22.88 in
Color
Black/Gray
Load Capacity
200 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11308PBL1E
Zoro #
G905731785
UPC #
44681310621
Country of Origin
China
Dimensions
Base Depth
2.75"
Bottom Width
22.88 in
Overall Height
20.5"
Closed Height
22.88 in
Platform Depth
14-1/4 in
Platform Width
10 in
Details
Item
Step Stools
Color
Black/Gray
Load Capacity
200 lb
Material
Steel
Number of Steps
2
Step Tread
Folding Step Stool
Net Weight
11.6 lbs
Standards
ANSI Type III, Light Duty Household
Base Spread
22 in
Description
Versatile step stool has large, heavy-duty injection molded polypropylene resin steps with ribbed, slip-resistant treads that allow ample space for secure footing. Friction-lock top step and anti-slip leg caps provide stable base. Silicone hand grip helps you balance while climbing. Lightweight and easy to carry for multiple jobs; folds flat for easy storage. Durable, powder-coated steel frame. Step heights: 9.92" x 20.47"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.