Shop COSCO
See all product information
Create Account
Two-Step Stepstool, 250 lb Capacity, 19in Working Height, 22.5in Spread, Black/Silver
Mfr # 11325ABK1E
Zoro # G815960435
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Load Capacity
250 lb
Material
Steel Frame; Aluminum Step
Number of Steps
2
Closed Height
18-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11325ABK1E
- Zoro #
- G815960435
- UPC #
- 44681314001
- Country of Origin
- China
Dimensions
- Closed Height
- 18-1/2 in
- Platform Width
- 11.02 in
- Platform Depth
- 14.01 in
- Closed Depth
- 3.54 in
Details
- Item
- Folding Step Stool
- Color
- Black/Silver
- Load Capacity
- 250 lb
- Material
- Steel Frame; Aluminum Step
- Number of Steps
- 2
- Standards
- ANSI Type 1
- Base Spread
- 22-1/2 in
Description
Cosco Two-Step Folding Step Stool is ideal for most tasks around the home and office. Whether it's reaching that high cabinet or washing the windows, our products make it easier to get any job done. This lightweight step stool provides security and stability to any job. Smart. By Design. Life is a story: a collection of moments, told one memory at a time, shared with people we love. And for over 80 years, Cosco has been proud to be part of that story, offering products that improve and simplify your everyday life. Whether you are moving, painting, redecorating, hosting guests, or simply relaxing outdoors, we have you covered. As life unfolds, we will continue to deliver products with practical and innovative designs. It's our promise to you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.