100 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # AW07R1830A3C50P6

  • Zoro # G0488236


product price:  $1,282.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW07R1830A3C50P6
Zoro #
G0488236
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
36 in
Base Depth
61 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
36 in
Step Width
16 in
Overall Depth
62 in
Caster Diameter
10 in
Reach Height - Maximum
12.4 ft
Base Width
36 in
Base Length
62 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Assembled/Unassembled
Assembled
Includes
Ladder Instructions
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Tread
Serrated
Rear Exit
No
Color
Silver
Finish
Aluminum Acid Brightened
Ladder Actuation
None
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Climbing Angle
59 ?
Weight
66 lb
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Ladder Type
Wheelbarrow Ladder
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Assembly
Assembled
Tread Type
Serrated
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 36 in, Base Depth 61 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.