Zoro Homepage

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1007R1824A1E10B4C2P6

  • Zoro # G0638885


product price: $469.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007R1824A1E10B4C2P6
Zoro #
G0638885
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
24 in
Base Depth
53 in
Step Width
16 in
Step Depth
7 in
Overall Width
24 in
Handrail Height
2.5 ft
Overall Depth
53 in
Caster Diameter
4 in
Reach Height - Maximum
12.4 ft
Base Length
53 in
Base Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Handrails Included
Yes
Finish
Powder Coated
Color
Yellow
Ladder Tread
Expanded Metal
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Weight
105 lb
Series
Series 1000
Tread Type
Expanded Metal
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 53 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.