Shop WRIGHTMASTER
See all product information
Create Account
7 ft. 8 in. to 10 ft. 3 in., 22.5 in. x 54 in. Insulated Aluminum Attic Ladder 350 lb. Load Capacity
- Mfr # ZR-160488
- Zoro # G122648378
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Number of Steps
11
Swing Clearance
5.5 ft.
Step Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-160488
- Zoro #
- G122648378
- UPC #
- 749735220023
- Country of Origin
- China
- Item
- Attic Ladders
- Material
- Aluminum
- Number of Steps
- 11
- Swing Clearance
- 5.5 ft.
Dimensions
- Step Depth
- 3 in
Description
WRIGHTMASTER aluminum framed attic ladder ensures excellent durability and longevity for various household needs. It has heavy-duty mental hinges to provide stability and prevent dangerous swaying during ascent and descent. Non-slip feet ensure a firm step, while integrated handrails add a layer of safety to enhance security and prevent accidents. Maximum load capacity 350 lbs. Designed to fold and open easily with easy-open struts and diagonal rod damper, 3 in. aluminum alloy widened non-slip steps prevent slipping and marring feet.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.