Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # 1207R1824A3E12B4C1P6

  • Zoro # G0997039


product price: $591.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
12 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207R1824A3E12B4C1P6
Zoro #
G0997039
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
24 in
Base Depth
69 in
Overall Width
24 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
69 in
Base Length
69 in
Base Width
24 in
Caster Diameter
4 in
Reach Height - Maximum
12.4 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
50 ?
Rear Exit
No
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Color
Gray
Standards
ANSI, OSHA Compliant
Weight
125 lb
Series
Series 1200
Ladder Type
Rolling Ladder
Assembly
Assembled
Tread Type
Serrated
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 69 in, Overall Width 24 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.