This item is Discontinued.

Cotterman 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity 6507R1830A3E10B11W5C1P6

100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # 6507R1830A3E10B11W5C1P6
  • Zoro # G9930785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6507R1830A3E10B11W5C1P6
Zoro #
G9930785
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
58 in
Handrail Height
2.5 ft
Step Width
16 in
Step Depth
7 in
Overall Width
30 in
Overall Depth
58 in
Reach Height - Maximum
12.4 ft
Caster Diameter
10 in
Base Length
58 in
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Ladder Tread
Serrated
Ladder Actuation
None
Handrails Included
Yes
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Weight
121 lb
Series
Series 6500
Handrail Type
Double Handrails
Folding
Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 58 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.