11 ft Overall H, Storage Tank Ladder, Steel, 11 Steps, Gray Powder Coated Finish

  • Mfr # ST11AL C1

  • Zoro # G9818846


product price:  $348.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
11
Overall Height
11 ft
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST11AL C1
Zoro #
G9818846
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 ft
Overall Width
15 in
Top Step Height
11 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
11 ft
Reach Height - Maximum
13.6 ft
Standing Height - Maximum
7 ft
Hook Length
9.5 in
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
11 ft

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
11
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
ANSI Type
Not Rated
Net Weight
49.0 lb
Rung Type
Round
Color
Gray
Rung Shape
Round
Includes
Rubber Tipped Standoff Legs
Item - Straight Ladders
Storage Tank Ladder
Top to Bottom Rung
11 ft
Number of Rungs
11
Rung Spacing
12 in
Item - Fixed Ladders
Storage Tank Access Ladders
Weight
49 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IA
Number of Sections
1
Ladder Type
Storage Tank Ladder
Ladder Material
Steel
Load Capacity - Maximum
300 lb

Description

Storage Tank Ladder, Ladder Height 11 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 11, Top to Bottom Rung 11 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 11 ft, Finish Powder Coated, Rung Shape Round, Standards Not Applicable, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 49.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.