Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.8 ft H Steel Rolling Ladder, 9 Steps

  • Mfr # WMX10R37A3FGP3

  • Zoro # G912029745


product price: $2,442.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
8.3 ft
Number of Steps
9
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX10R37A3FGP3
Zoro #
G912029745
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
11.8 ft
Handrail Height
3.5 ft
Overall Depth
72 in
Step Depth
7 in
Step Width
24 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft
Base Length
72 in
Base Width
37 in

Details

Item
Rolling Ladder
Number of Steps
9
Material
Steel
Color
Gray, Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Series
Workmaster
Climbing Angle
59 Degrees
Handrail Type
Double Handrails
Weight
530 lb
Folding
Not Foldable
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
1,000 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.