Zoro Homepage

120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1009R2632A2E10B4AC1P6

  • Zoro # G3493029


product price: $746.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009R2632A2E10B4AC1P6
Zoro #
G3493029
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
120 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
67 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
14 ft
Base Length
67 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Assembled/Unassembled
Assembled
Ladder Tread
Antislip Vinyl
Rear Exit
No
Handrails Included
Yes
Climbing Angle
59 ?
Weight
166 lb
Series
Series 1000
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Assembly
Assembled
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Antislip

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 120 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.