120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R2632A1E20B4W5C1P6

  • Zoro # G3491741


product price: $800.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509R2632A1E20B4W5C1P6
Zoro #
G3491741
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
132 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
67 in
Caster Diameter
4 in
Base Length
67 in
Reach Height - Maximum
14 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Color
Gray
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Weight
188 lb
Series
Series 1500
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 132 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.