Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R2632A3E10B4W4C2P6

  • Zoro # G3491699


product price: $743.99
/ea
Additional $595.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509R2632A3E10B4W4C2P6
Zoro #
G3491699
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
33 in
Base Depth
108 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Width
24 in
Overall Depth
67 in
Base Width
32 in
Reach Height - Maximum
14 ft
Base Length
67 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Rear Exit
No
Color
Yellow
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Weight
165 lb
Series
Series 1500
Includes Handrails
Handrails Included
Assembly
Unassembled
Handrail Type
Double Handrails
Tread Type
Serrated
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 108 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.