Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

122 in H Steel Rolling Ladder, 8 Steps, 1,000 lb Load Capacity

  • Mfr # WMX08R37A6P3

  • Zoro # G9815041


product price: $2,461.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX08R37A6P3
Zoro #
G9815041
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
37 in
Base Depth
74 in
Handrail Height
3.5 ft
Overall Width
37 in
Step Depth
7 in
Step Width
24 in
Overall Depth
66 in
Reach Height - Maximum
13.3 ft
Base Width
37 in
Caster Diameter
4 in
Base Length
66 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Load Capacity
1,000 lb
Step Tread
Perforated
Material
Steel
Color
Gray/Yellow
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
Modular Front Leg and Safelock Field Replaceable
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Rear Exit
No
Series
Workmaster
Casters Included
(2) Rigid, (2) Swivel
Weight
489 lb
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Tread Type
Perforated
Ladder Type
Rolling Ladder
Load Capacity - Maximum
1,000 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 74 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.